£30.66
Ex VAT
£36.79
Inc VAT
Product Details
Product Specification
JT9000
The Leonardo Twin Jumbo system offers a capacity of 650m to accomodate even the busiest of washrooms.
Colour: white 2-ply.
Sheet length: 370mm.
Roll size (W x L): 92mm x 325m.
Rolls per case: 6.
Attribute | Value |
---|---|
Brand | Peter Grant Papers |
Colour | White |
ECLASS Code | 40030212 |
MFR Part No. | JT9000 |
Number of Ply | 2 |
Pack Quantity | 6 Rolls |
Type | Toilet Roll |
UNSPSC Code | 47120000 |