£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Velvet |
Colour | White |
EAN | 7322540093131 |
ECLASS Code | 40030212 |
MFR Part No. | CPD09313 |
Number of Ply | 2 |
Number of Sheets | 200 |
Pack Quantity | 18 Rolls |
Type | Toilet Roll |
UNSPSC Code | 47120000 |