£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
'Hygiene'
Long lasting single-ply paper towels. Medium duty for catering and general hygiene use. Unperforated - cut to size to suit application.
Colour: green.
Roll size: 20cm x 70m.
Supplied in cases of 16 rolls.
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | Green |
EAN | 5036140013544 |
ECLASS Code | 40030201 |
Number of Ply | 1 |
Pack Quantity | 16 |
Roll Length | 76m |
Sheet Width | 200mm |
Sheets Per Roll/Box | Continuous |
Type | Hygiene Roll |
UNSPSC Code | 47120000 |