Nilfisk Alto

Buddy II 18L Wet & Dry Vacuum Cleaner 230V

SKU:

ALT2733650K

MPN:

18451125

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Tuesday, October 19th


    Overview

    The Buddy II is a small, lightweight yet powerful wet and dry vacuum cleaner.

    Features and Benefits
    • Lightweight, stable, easy to move around and compact in storage
    • Robust polypropylene container and 1200 watt motor that will pick up any debris
    • Blow function provides you with another option for cleaning
    • The standard wet filter protects your turbine for a long lifetime
    • Built in accessory holder and ergonomic grip

    Brand
    Nilfisk Alto
    Colour
    Blue
    Depth
    360mm
    Dry Capacity
    13.3L
    ean
    5715492141333
    eclassCode
    21050601
    Flow Rate
    3600L/min
    Height
    530mm
    Includes
    Suction Hose
    MFR Part No.
    18451125
    Model Number
    18451125
    Power Rating
    1200W
    Supply Voltage
    230V
    Vacuum Cleaner Type
    Wet/Dry
    Wet Capacity
    10.8L
    Width
    330mm