£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
This compact T 7/1 classic dry vacuum cleaner has a powerful 850W motor, creating impressive cleaning performance.
Features and Benefits
• Creates an impressive cleaning performance, whilst operating at a low noise level of 63 db(A)
• Features an ergonomic 2m suction hose
• Lightweight, providing the perfect solution for daily maintenance cleaning and combining a compact and versatile design with excellent performance
Attribute | Value |
---|---|
Brand | Karcher |
Colour | Black Grey Yellow |
Dry Capacity | 7.5L |
ECLASS Code | 21050601 |
Includes | 2m Suction Hose Fleece Filter Bag Fleece Filter Basket Floor Tool Plastic Container Suction Tube, 3 piece(s), 0.35m |
MFR Part No. | 1.527-182.0 |
Power Rating | 850W |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |