£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
EVR 370 (Edward) - 620W
Cable rewind/storage system. Giant filter and two stage disposable filter bags. High efficiency 'Turboflo' power head. Four wheel 'Tracking' mobility with big wheel stability.
Suction: 2100mm.
Capacity: 15ltr.
Cleaning range: 23.2m.
Size: 355 x 355 x 465mm.
Attribute | Value |
---|---|
Brand | Numatic |
Colour | Red |
Dry Capacity | 15L |
EAN | 5028965609651 |
ECLASS Code | 21050601 |
Includes | 1 x 150mm Upholstery Nozzle1 x 150mm Slide on Brush for Upholstery Nozzle. 1 x 240mm Crevice Tool 1 x 2.4m Nuflex Threaded Hose 1 x 300mm Combination Floor Nozzle 1 x 65mm Soft Dusting Brush 1 x Double Taper Hose/Tool Adapter 1 x Stainless Steel Tube Bend with Volume Control 2 x Stainless Steel Extension Tubes |
MFR Part No. | 900069 |
Model Number | Edward EVR-370 |
Power Rating | 620W |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |