SKU:
MLW2630167D
MPN:
4933478187
£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Product Documents
The M18 PACKOUT™ Compatible Wet/Dry Vacuum is a versatile, portable cleaning solution perfect for any job site. This vacuum cleaner handles wet and dry debris efficiently to ensure a clean and safe work environment. Its ability to collect and filter wet and dry debris makes it an essential tool for various industrial and commercial settings, simplifying cleaning tasks and saving time.
Features and Benefits
• PACKOUT™ compatibility provides outstanding mobility, saving time on the job site
• Usable on and off the PACKOUT™ stack for maximum portability and versatility
• Highly efficient HEPA filter captures 99.97% of airborne particles down to 0.3 microns
• Delivers up to 30 minutes of run time on a HIGH OUTPUT™ 8.0 Ah battery pack (Not Supplied) in high mode and over 50 minutes in low mode
• Internal accessory and hose storage keeps attachments organised and prevents loss
• DEK 26 power tool connector enables efficient dust extraction from power tools
• Extendable hose up to 1.6m for extended reach and versatility
Typical Applications
• Cleaning up dust, debris, and spills during building and renovation projects
• Removing sawdust, shavings, and other workshop debris
• Cleaning up automotive fluids, dust, and general garage messes
• Handling demolition debris, drywall dust, and construction waste
• Maintaining cleanliness in manufacturing plants and warehouses
• Cleaning up spills and messes in offices, retail stores, and public areas
• Handling water leaks, flooding, and other emergencies requiring quick cleanup
Attribute | Value |
---|---|
Airflow | 1416L/min |
Brand | Milwaukee |
Colour | Black Red |
Depth | 330mm |
Dry Capacity | 7L |
Dust Classification | Class L |
EAN | 4058546341206 |
ECLASS Code | 21050601 |
Height | 430mm |
MFR Part No. | 4933478187 |
Model Number | M18 FPOVCL-0 |
Power Take-off | No |
Sound Level | 84dB |
Supply Voltage | 18V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 5.9kg |
Wet Capacity | 7L |
Width | 280mm |