£1062.18
Ex VAT
£1274.62
Inc VAT
Product Details
Product Specification
Product Documents
The NT 70/2 is a robust, high-capacity vacuum cleaner meticulously crafted with a capacious 70-liter container, sturdy build, and exceptional manoeuvrability, this machine is perfect for demanding professional use
Features and Benefits
• Two motors with independent switches, guaranteeing potent suction for demanding scenarios
• Just one motor use provides efficiency and decreased noise output
• Bumper is large with accessory storage
• Container with drain hose is easy to empty
• Ergonomic push handle for exceptional manoeuvrability
• Robust bumper protects the machine from bumps and knocks
Typical Applications
• Workshops
• Manufacturing
• Vehicle valeting
Attribute | Value |
---|---|
Airflow | 4440L/min |
Brand | Karcher |
Cable Length | 10m |
Colour | Black Yellow |
Depth | 720mm |
Dry Capacity | 70L |
EAN | 4039784725447 |
ECLASS Code | 21050601 |
Height | 975mm |
Includes | Cartridge filter: Paper Crevice nozzle Suction hose: 4 m, with bend Suction Tube: 2 Piece(s), 0.5 m, Metal Wet and dry floor tool: 400 mm |
MFR Part No. | 1.667-277.0 |
Model Number | NT 70/2 |
Power Rating | 2400W |
Power Take-off | No |
Sound Level | 79dB |
Supply Voltage | 220/240V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 25.2kg |
Wet Capacity | 70L |
Width | 510mm |