£969.00
Ex VAT
£1162.80
Inc VAT
Product Details
Product Specification
Product Documents
This tough, high capacity vacuum cleaner is ideal for demanding professional use. With a 70 litre container capacity, durable construction and excellent manoeuvrability, this wet & dry vacuum cleaner is ideal for use in workshops, manufacturing environments and vehicle valeting. The machine's three independently-switched motors ensure high suction power when required, and power economy and reduced noise when only one motor is needed.
• A tough, high capacity vacuum cleaner
• Tough construction and high manoeuvrability
• The machine's three independently-switched motors ensure high suction power when required
• Features a tough stainless steel waste container that can be tilted to make emptying of dirt quick, convenient and safe
Typical Applications
• Workshops
• Factories
• Warehouses
• Automotive garages
• Offices
Attribute | Value |
---|---|
Airflow | 4440L/min |
Brand | Karcher |
Cable Length | 10m |
Colour | Silver |
Depth | 510mm |
Dry Capacity | 70L |
EAN | 4039784725423 |
ECLASS Code | 21050601 |
Height | 990mm |
Includes | Cartridge filter Crevice nozzle Metal suction tube, 2 x 0.5 m Suction hose, 4 m Wet and dry floor tool, 400 mm |
MFR Part No. | 1.667-274.0 |
Model Number | NT 70/3 |
Power Rating | 3600W |
Power Take-off | No |
Sound Level | 83dB |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 29.9kg |
Wet Capacity | 70L |
Width | 645mm |