£769.00
Ex VAT
£922.80
Inc VAT
Product Details
Product Specification
Product Documents
PUZZI 10/1 C Spray Extraction Cleaner is ideal for upholstery cleaning and spot cleaning of carpeted floors.
Features and Benefits
• Excellent suction power, leaves carpets and upholstery virtually dry to touch in minutes
• Lightweight construction allows this unit to be transported easily from one place to another
• Provides new levels of convenience and ease of use, thanks to a host of design features all intended to make carpet and upholstery cleaning more productive and therefore quicker and at lower cost
• The flexible suction tool features a rotating plastic lip which ensures optimum contact is made regardless of the angle of the floor tool
Typical Applications
• Hotels
• Hospitals
• Shops
• Automotive industry
Attribute | Value |
---|---|
Airflow | 4440L/min |
Brand | Karcher |
Cable Length | 7.5m |
Colour | Grey Yellow |
Depth | 705mm |
EAN | 4039784917101 |
ECLASS Code | 21050601 |
Height | 435mm |
MFR Part No. | 1.100-132.0 |
Model Number | Puzzi 10/1 |
Power Rating | 40W |
Power Take-off | No |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet |
Weight | 10.7kg |
Wet Capacity | 10L |
Width | 320mm |