£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Product Documents
PUZZI 8/1 C Spray Extraction Cleaner is ideal for upholstery cleaning and spot cleaning of carpeted floors.
Features and Benefits
• Excellent suction power, leaves carpets and upholstery virtually dry to touch in minutes
• Lightweight construction allows this unit to be transported easily from one place to another
Typical Applications
• Hotels
• Hospitals
• Shops
• Automotive industry
Attribute | Value |
---|---|
Airflow | 3660L/min |
Brand | Karcher |
Cable Length | 7.5m |
Colour | Grey |
Depth | 530mm |
EAN | 4039784972360 |
ECLASS Code | 21050601 |
Height | 440mm |
Includes | Cable hook Integral accessory holder for hand tool Power cable, 7.5 m Spray hose with integral water feed, 2.5 m Upholstery nozzle |
MFR Part No. | 1.100-227.0 |
Model Number | Puzzi 8/1 |
Power Rating | 40W |
Power Take-off | No |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet |
Weight | 9.8kg |
Wet Capacity | 8L |
Width | 330mm |