£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
This dry tub vacuum is a powerful and robust tool that is ideal for use in a range of environments. It has excellent ergonomic properties and a compact construction for easy use. It has been developed for the specific needs of hotels, the food industry, automotive industry, contract cleaners and retail shops.
Features and Benefits
• Powerful suction on a range of surfaces
• Robust, durable build
• Ergonomic properties
• Powerful filtration and easy operation
Typical Applications
• Hotels
• Food industry
• Automotive
• Contract cleaners
• Retail
Attribute | Value |
---|---|
Airflow | 2580L/min |
Brand | Karcher |
Cable Length | 12m |
Colour | Black Yellow |
Depth | 355mm |
Dry Capacity | 10L |
EAN | 4039784725171 |
ECLASS Code | 21050601 |
Height | 385mm |
Includes | 2.5 m Suction Hose 300 mm Wet And Dry Floor Nozzle Caster with Brake Crevice Nozzle Filter Bag Flat Pleated Filter Maintenance-free Suction Fans Tact Filter Clean |
MFR Part No. | 1.527-411.0 |
Model Number | T 10/1 |
Power Rating | 700W |
Power Take-off | No |
Sound Level | 57dB |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Weight | 5.4kg |
Width | 310mm |