Vax

VCC-10C VAX TUB VAC 9LTR

SKU:

CTL2738420F

MPN:

1-1-134399-00

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    - Excellent pick up on carpets and hard floors
    - Ultra lightweight 5.2kg
    - 9 litre bag capacity, 10m cable, 2.5m hose and accessories

    Brand
    Vax
    Colour
    Orange
    Dry Capacity
    9L
    eclassCode
    21050601
    MFR Part No.
    1-1-134399-00
    Model Number
    1-1-134399-00
    Power Rating
    1200W
    Supply Voltage
    240V
    Vacuum Cleaner Type
    Dry