£78.99
Ex VAT
£94.79
Inc VAT
Product Details
Product Specification
Product Documents
For a robust and versatile hoover, the Kärcher® WD 2™ Wet and Dry Vacuum Cleaner does it all. The powerful motor offers high-performance suction power, which can handle glass, gravel, and liquids as well as a wide range of other demanding cleaning tasks.
Features and Benefits
• Easy to use, versatile, and Flexible design
• Large container capacity to save time
• Easy to put away with the onboard cable and accessory storage
• Pull and push system for Easy to open and close the waste container with a simple locking system
• Ergonomic handle design for comfort and ease of use
Typical Applications
• Domestic cleaning
• Car
• Garage
• Garden
• Workshop
Attribute | Value |
---|---|
Brand | Karcher |
Cable Length | 4m |
Colour | Black Yellow |
Depth | 369mm |
Dry Capacity | 12L |
EAN | 4039784973688 |
ECLASS Code | 21050601 |
Height | 430mm |
Includes | 1.9 m Suction Tube 2 x 0.5 m Extension Tubes Crevice Tool Floor Tool with Clip Arpet Blades & Wet Squeegee Blade Foam Filter |
MFR Part No. | 1.629-763.0 |
Model Number | WD 2 |
Power Rating | 1000W |
Power Take-off | No |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 4.6kg |
Wet Capacity | 12L |
Width | 337mm |