Kobe

3239W Wet And Dry Vacuum 230V, 2400W, 55 Litre

SKU:

KBE2793170K

MPN:

2793170K

£436.70

Ex VAT

£524.04

Inc VAT

OUT OF STOCK

    Product Details

    KWDV55L, Wet & Dry Vacuum Cleaner for vacuuming large quantities of debris, dust and liquids over a large surface area.


    Features and Benefits
    • Two powerful motors, 1,200W and 2,400W for superior performance in cleaning large areas
    • Portable design with swivel stainless steel drum for easy emptying of waste and liquids
    • Trolley with two front swivel castor wheels for ease of movement and 2 large rear fixed wheels for enhanced stability


    Contents
    • Three-metre vacuum hose
    • Two stainless steel extension pipes
    • 38mm brush tool
    • Crevice tool
    • Squeegee tool
    • Round brush tool
    • Paper filter cartridge for dry vacuuming
    • Cloth filter for wet vacuuming


    Typical Applications
    • Suitable for industrial and commercial use


    Product Documents
    Product Specification
    Attribute
    Value

    Airflow

    2900L/min

    Brand

    Kobe

    Cable Length

    5m

    Colour

    Black

    Depth

    540mm

    Dry Capacity

    55L

    EAN

    5036140249547

    ECLASS Code

    21050601

    Height

    880mm

    Includes

    2 x Stainless Steel Extension Pipes 38mm Brush Tool Cloth Filter Crevice Tool Paper Filter Round Brush Tool Squeegee Tool Vacuum Hose

    MFR Part No.

    3239W

    Model Number

    3239W

    Power Rating

    2400W

    Power Take-off

    No

    Sound Level

    83dB

    Supply Voltage

    230V

    UNSPSC Code

    47121602

    Vacuum Cleaner Type

    Wet/Dry

    Weight

    25.5kg

    Wet Capacity

    55L

    Width

    490mm