£2.59
Ex VAT
£3.11
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This hydrochloric acid based toilet descaler works to removes 100% limescale both above and below the waterline. Leaving a pleasant fragrance, it removes harmful bacteria and is ideal for heavy duty, industrial use.
Features and Benefits
• Works above and below the waterline to clear 100% of limescale
• Leaves a pleasant odour and neutralises unpleasant odours at source
• Also kills any harmful bacteria to keep your shared areas clean
Typical Applications
• Ideal for use in office blocks, warehouses and any other environments in which a build up of heavy duty grime and dirt is expected
• Suited for descaling toilets
Attribute | Value |
---|---|
Brand | Sanilav |
Container Type | Screw Top Bottle |
Fragrance | Modern Bouquet |
MFR Part No. | YW06-750MLX6-JEYESPRO |
Pack Quantity | 1 |
Series | W6 |
Size | 750ml |
Type | Toilet Descaler |
UNSPSC Code | 47131829 |