£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Contains one of each type. Blank label may be customised to suit your site requirements. Labels are 150 x 150mm.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Assorted |
EAN | 5039350030905 |
Length | 150mm |
MFR Part No. | 81020008 |
Pack Quantity | 7 |
Type | Recycling Labels |
UNSPSC Code | 42221608 |
Width | 150mm |