Rubbermaid

8G/30L Step-On Container White

SKU:

RCP9070075W

MPN:

FG614300WHT

£95.99

Ex VAT

£115.19

Inc VAT

AVAILABLE TO ORDER

    Overview

    • Slow-close, integrated lid damper keeps odors and bacteria from escaping

    • Puncture-resistant all-plastic construction

    • Ideal for medical waste containment

    • Quiet, heavy-duty pedal for hands free sanitary use


    Product Specification
    Brand
    Rubbermaid
    Colour
    White
    EAN
    0086876057034
    ECLASS Code
    25050800
    Height
    435mm
    Material
    Plastic
    MFR Part No.
    FG614300WHT
    UNSPSC Code
    24112000
    Width
    400mm