(Unbranded)

ACORN CART RECYCLING BIN BLACK/YELLOW (PK-5)

SKU:

CTL8430170K

MPN:

NW33007

0.00

Inc VAT

0.00

Ex VAT

IN STOCK

FREE
Delivery

Get it by Thursday, August 18th

    Overview

    Manufactured from around 80% recycled cardboard with a patented drop out bottom allowing the bins to be emptied from the bottom reducing the risk of back injury when lifting heavy loads. Pack of 5. Width: 350mm. Height: 677mm. Black and Yellow.


    Brand
    (Unbranded)
    Capacity
    60L
    Colour
    Black Yellow
    ean
    5018062330077
    Height
    677mm
    Material
    Recycled Cardboard
    MFR Part No.
    NW33007
    Series
    NW33007
    Type
    Recycling Bins
    Width
    350mm