Rubbermaid

BRUTE ROUND CONTAINER 121.1L GRN

SKU:

RCP9072121D

MPN:

FG263200DGRN

£45.49

Ex VAT

£54.59

Inc VAT

IN STOCK (11)

    Product Details

    The BRUTE® Container features innovative solutions for making refuse collection and storage more efficient.



    • Innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury.

    • Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.

    • Proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.

    • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.

    • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.

    • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.

    • Rim features integrated rib structure to increase strength and resist crushing.


    ****LIDS SOLD SEPARATELY


    Product Specification
    Attribute
    Value

    Brand

    Rubbermaid

    Capacity

    21.1L

    Colour

    Green

    EAN

    0086876179026

    ECLASS Code

    25050800

    MFR Part No.

    FG263200DGRN

    Type

    Brute Container

    UNSPSC Code

    24112000