£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
This environmentally friendly Avery DTR Eco waste bin is made from 100% recycled plastic and features an elegant oval design with an 18 litre capacity. The removable rim allows for easy emptying and keeps the liner discreetly concealed. The bin also features a space saving flat back and hand hold for easy transportation.
Attribute | Value |
---|---|
Brand | Avery |
Capacity | 18L |
Colour | Black |
Depth | 250mm |
EAN | 5018009129795 |
ECLASS Code | 25050800 |
Height | 340mm |
Material | Polypropylene |
MFR Part No. | AV12979 |
Series | DTR Eco |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 350mm |