£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for heavy and wet waste disposal, these heavy duty refuse sacks are widely used in industrial settings. Bulk packed for easy selection, this economical solution for waste disposal also allows for waste sorting, with the clear nature of each bag enabling easy identification of its contents.
Features and Benefits
• Clear for improved visibility of waste
• Large 90L capacity to hold larger loads between changes
• Ideal for waste sorting and recycling
Typical Applications
• Industrial waste disposal and sorting
Attribute | Value |
---|---|
Brand | Avon |
Capacity | 90L |
Colour | Clear |
EAN | 5036140326552 |
Height | 991mm |
Material | Polythene |
Pack Quantity | 200 |
Thickness | 33µm |
Type | General Waste Bags |
UNSPSC Code | 76121501 |
Width | 737mm |