£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
160g refuse sacks. Pack of 200.
Colour: red.
Dimensions: 18" x 29" x 39" (46 x 74 x 100cm).
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Red |
MFR Part No. | RD2939BS |
Pack Quantity | 200 |
Thickness | 160 Gaugeµm |
Type | Waste Sacks |
UNSPSC Code | 76121501 |