£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
A must have piece of kit for all window cleaners, this window cleaners bucket on a belt is ideal for ladder work and places where space is limited. Designed to hold a squeegee, window washer and liquid, this multi-purpose window cleaners bucket is suitable for both left and right-handed users. Finished with a quick release belt strap, this window cleaning bucket on a belt will aid mobility doing any window cleaning task.
Features:
Weight:
0.3kg
Attribute | Value |
---|---|
Brand | Bentley Brushware |
EAN | 5014555999868 |
Material | Plastic |
MFR Part No. | VZBOABGRY |
Size | H33 x L9 x D10cmmm |
Type | Window Cleaning Accessory Holder |
UNSPSC Code | 47121902 |