£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Product Documents
WVP 10 battery-powered handheld window and surface vacuum cleaner ensures perfect results without streaks on windows, smooth surfaces and tiles.
Features and Benefits
• Comfortable to hold for vertical, horizontal and overhead use
• Removable, replaceable battery for less downtime
• Large volume of dirty water tank for longer use
• Manually adjustable spacer for convenient cleaning of edges
Includes
• Lithium-ion battery
• Battery charger
• Spray bottle
• Microfibre wiping cloth
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Karcher |
Charging Time | 180 Mins |
EAN | 4054278475134 |
MFR Part No. | 1.633-553.0 |
Overall Height | 335mm |
Overall Width | 130mm |
Running Time | 35 Mins |
Series | WVP 10 |
Supply Voltage | 3.6V |
UNSPSC Code | 47131824 |
Water Capacity | 0.2L |
Weight | 0.95 Inc. Batterykg |
Working Width | 280mm |