£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
6151
A durable solvent resistant wiper suitable for all aviation surface and component cleaning applications. Approved for use in a range of critical OEM and MRO aviation wiping applications. Exceptionally clean product that contains no binders, chemical residue, or contaminants that can result in surface damage or rework. Tackles aggressive solvents without falling apart. Low linting performance helps minimise the occurrence of defects and cross contamination from particulate matter. Exceptional absorbency results in wiping jobs being completed faster and more effectively. A high strength blend of rayon and polyester fibres makes the wiper less likely to snag on parts or sharp corners.
Colour: white.
Dimensions: 30.5 x 58.4cm.
Pack quantity: 50 wipers.
Case quantity:
8 packs.
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
EAN | 0036000061512 |
ECLASS Code | 40030201 |
MFR Part No. | 6151 |
Number of Ply | 1 |
Pack Quantity | 8 |
Series | 6151 |
Sheet Width | 584mm |
Sheets Per Roll/Box | 50 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |