£17.08
Ex VAT
£20.50
Inc VAT
Product Details
Product Specification
6420
Temcel white cellulose Airlaid wiper sheets on a roll.
Weight: 85g/m2.
Size: 27cm x 38cm, 500 sheets.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 6420 |
Pack Quantity | 1 |
Type | Hardwound Roll |
UNSPSC Code | 47120000 |