£30.83
Ex VAT
£37.00
Inc VAT
Product Details
Product Specification
Super Twill is a multifunctional industrial cloth that is extra strong, extra large, durable and low linting, making it ideal for use in both light and heavy industry. Heat resistant, so it can be used to clean machinery that has not cooled down entirely. To suit dispenser D1.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue |
ECLASS Code | 40030201 |
MFR Part No. | 7412500 |
Pack Quantity | 1 |
Sheet Length | 34cm |
Sheet Width | 320mm |
Sheets Per Roll/Box | 260 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |