Wypall

Forcemax, Wiper Cloths, Grey, Single Ply, Pack of 1

SKU:

KIM9527569K

MPN:

7569

£109.00

Ex VAT

£130.80

Inc VAT

IN STOCK (32)

    Product Details

    Specially designed for tough wiping tasks, these Forcemax™ wipes absorb 40% more oil, 5 times faster than rags or laundered cloths. The Forcemax box dispensing system allows for high capacity and controlled dispensing. Cloths remain clean until use and can be moved to where they're needed most.


    Features and Benefits
    • Leading in oil and grease removal
    • Reusable for cost-saving
    • Advanced Hydroknit™ technology ensures strong and absorbent cloths for quick results
    • Supplied in the ForceMax™ Box system for easy dispensing
    • Includes an indicator of cloths remaining for easy stock monitoring


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Wypall

    Colour

    Grey

    ECLASS Code

    40030201

    MFR Part No.

    7569

    Number of Ply

    1

    Pack Quantity

    1

    Series

    7569

    Sheet Length

    34.5cm

    Sheet Width

    345mm

    Sheets Per Roll/Box

    480

    Type

    Wiper Cloths

    UNSPSC Code

    47120000