(Unbranded)

Hygiene Roll, Blue, 2 Ply, 12 Rolls

SKU:

CTL9523620H

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    This blue hygiene roll is strong, versatile and can be used in a range of situations to provide fast and effective dirt removal. Perforated roll allows ease of use, and can also be used for wiping, drying and polishing surfaces.


    Features and Benefits:



    • Hygiene rolls to prevent the spread of disease

    • Two ply ensures that liquid is absorbed

    • Perforated for easy application

    • Can be installed into dispensers


    Typical Applications:



    • Ideal for use in hospitals, dental and GP surgeries, first aid rooms and beauty salons

    • Ideal for us in workplace


    Brand
    (Unbranded)
    Colour
    Blue
    Number of Ply
    2
    Pack Quantity
    12
    Roll Length
    40m
    Sheet Width
    508mm
    Type
    Hygiene Roll