£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
For everyday use, these embossed Leonardo™ roll towels from Northwood® are versatile and strong. Super-absorbent, these towels are perfect for small to medium spillages, wiping down, and cleaning up.
Features and Benefits
• A sustainable option made with recycled fibres in the UK
• Continuous dispensing for user convenience to use only as much as you need
• An absorbent and strong roll at economical prices
• 100% recycled product
Typical Applications
• Industrial settings
• Canteens
• Kitchens
• Schools and nurseries
Approvals
• EU Ecolabel certified
Standards
• CHSA Soft Tissue Standard
Notes
• All packaging is widely recycled including LDPE wrap
• For use in DSRMAN dispenser ONLY
Attribute | Value |
---|---|
Brand | Northwood |
Colour | Blue |
EAN | 5010146002665 |
ECLASS Code | 40030201 |
MFR Part No. | RTB150 |
Number of Ply | 1 |
Pack Quantity | 6 |
Roll Length | 150m |
Sheet Width | 197mm |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |