£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Bosswipes are heavily embossed, making them ideal for high spill areas due to their ultra absorbency. High performing and economical, these wipes are handy for a multitude of cleaning tasks.
Features and Benefits:
Attribute | Value |
---|---|
Brand | Northwood |
Colour | Blue |
ECLASS Code | 40030201 |
MFR Part No. | RW7935 |
Number of Ply | 2 |
Pack Quantity | 1 |
Roll Length | 160m |
Sheet Width | 260mm |
Sheets Per Roll/Box | 405 |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |