£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
Product Documents
Non-woven heavy-duty industrial wiper with ultra-high oil and water absorbency. Leaves no lint after wiping helping reduce the risk of contamination. Ideal for rugged surface wiping including metal shavings.
Features & Benefits:
· A high strength heavyweight multi-purpose wipe for rugged wiping
· 110gsm Non Woven material in a roll
· Blue honeycomb pattern for increased cleaning power
· Excellent chemical resistance, suited to working with solvents,
· Absorbs up to 5 times its own weight, with high oil absorbency
· Particularly well suited to heavy engineering & manufacturing sectors
· Roll 475 sheets 32x34cm
Typical Applications:
Attribute | Value |
---|---|
Brand | Dirteeze |
Colour | Blue |
ECLASS Code | 40030201 |
MFR Part No. | MAX110R475 |
Number of Ply | 1 |
Pack Quantity | 1 |
Sheet Width | 240mm |
Sheets Per Roll/Box | 475 |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |