£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
The Works Bumper Roll is an efficient wiping solution. Balancing performance and value, it enables easy cleaning of light spills.
Features and Benefits:
Attribute | Value |
---|---|
Brand | Peter Grant Papers |
Colour | Blue |
ECLASS Code | 40030201 |
MFR Part No. | PW1B101 |
Number of Ply | 1 |
Pack Quantity | 1 |
Roll Length | 1500m |
Sheet Width | 200mm |
Sheets Per Roll/Box | Continuous |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |