£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
These 2-ply towel rolls are an economic solution to busy washrooms. Suitable for use with a dispenser or as a stand-alone product, these absorbent towels are versatile and can be used in a range of different settings.
Features and Benefits
• Absorbent 2-ply construction
• Centrefeed roll makes for quick and easy dispensing
• Single sheet dispensing reduces usage for reduced waste and costs
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 0126P09 |
Number of Ply | 2 |
Pack Quantity | 12 |
Roll Length | 65m |
Sheet Width | 200mm |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |