£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
P2W151HPU
White Embossed Centre Feed 2ply Roll
Attribute | Value |
---|---|
Brand | Peter Grant Papers |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | PW2151HPU |
Number of Ply | 2 |
Pack Quantity | 6 |
Roll Length | 150m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |