£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
Replace rags for all your industrial wiping with Easi-Wipes® Steadfast Pro. This heavy-duty wiper roll is highly absorbent for spillages and low-linting for technical wiping. Extremely durable, these wipes will scrub away industrial dirt and debris from any machinery and equipment with ease
Features and Benefits
• Can be used on both wet and dry wiping applications
• Convenient and chemical compatible
• Silicone-free for use around painting industries
• Perforated for easy dispensing
Typical Applications
• Industrial
• Fabrication
• Automotive
Attribute | Value |
---|---|
Brand | Harrison Wipes |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | SFC110 W 54 |
Pack Quantity | 1 |
Sheet Width | 300mm |
Sheets Per Roll/Box | 450 |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |