£132.80
Ex VAT
£159.36
Inc VAT
Product Details
Product Specification
Product Documents
A soft and flexible multipurpose cloth that quickly absorbs liquids and oil.
Multipurpose - handles most cleaning tasks.
Soft and flexible - ideal in tight spaces.
Food contact approved.
Cleaning Cloth: 150 sheets.
Colour: White.
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 510178 |
Number of Ply | 1 |
Pack Quantity | 5 |
Sheet Length | 42.8cm |
Sheet Width | 385mm |
Sheets Per Roll/Box | 150 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |