£30.41
Ex VAT
£36.49
Inc VAT
Product Details
Product Specification
Product Documents
Multi-purpose Tork Cleaning Cloth
Features:
Benefits:
Dimensions:
Unfolded length 42.8 cm
Unfolded width 38.5 cm
Folded length 10.8 cm
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 510171 |
Number of Ply | 1 |
Pack Quantity | 1 |
Sheet Length | 42.8cm |
Sheet Width | 355mm |
Sheets Per Roll/Box | 300 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |