£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Single Ply Paper Towels ideal for catering and general hygiene use. Unperforated- cut to size to suit application.
Features and Benefits:
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | Green |
EAN | 5036140466340 |
ECLASS Code | 40030201 |
Number of Ply | 1 |
Pack Quantity | 16 |
Roll Length | 76m |
Sheet Width | 197mm |
Sheets Per Roll/Box | Continuous |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |