£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
The handy towel pack is ideal for frequent, everyday use. Highly absorbent sheets enable easy cleaning of spills. Soft paper is delicate enough to use on hands, offering hygienic and disposable alternative to cloth towels.
Features and Benefits
• Handy absorbent paper towel roll
• Ideal for spills and general cleaning
• Absorbent, strong and excellent value for money
• 6 packs of 4 rolls
Typical Applications
• Suitable for multiple uses around the home or office
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
EAN | 5028635001617 |
ECLASS Code | 40030201 |
MFR Part No. | CPD00161 |
Number of Ply | 2 |
Pack Quantity | 24 |
Sheets Per Roll/Box | 60 |
Type | Kitchen Roll |
UNSPSC Code | 47120000 |