£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
This kitchen roll features a highly absorbent texture, which effortlessly soaks up spilled water and other liquids, and can easily wipe away dirt and dust for sanitary surfaces.
Features and Benefits:
Typical Application:
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
EAN | 5036479007078 |
ECLASS Code | 40030201 |
MFR Part No. | CT73665 |
Number of Ply | 1 |
Pack Quantity | 24 |
Roll Length | 11.5m |
Type | Kitchen Roll |
UNSPSC Code | 47120000 |