£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Product Documents
Clean up fast with the L40 folded wipes from Wypall®. The Double re-creped technology provides a reliable and highly absorbent fabric, soft enough to use on patients, strong enough for industrial settings.
Each wiper is wrapped in a splash-proof, water-repellent polybag to ensure hygiene levels are maintained, whatever the environment.
Features and Benefits
• Gives immediate access to hygienically protected wipers in your work area
• Highly absorbent single-use wipe reduces costs
• Soft enough for patient care
• Strong enough for industrial environments
Typical Applications
• Everyday industrial cleaning and wiping tasks
• Industrial environments
• Soaking up large spills
• Oil
• Grease
• Wiping patients hands and face
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
EAN | 5033848008377 |
ECLASS Code | 40030201 |
MFR Part No. | 7471 |
Number of Ply | 1 |
Pack Quantity | 18 |
Series | 7471 |
Sheet Length | 31.7cm |
Sheet Width | 317mm |
Sheets Per Roll/Box | 56 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |