£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Strong and absorbent for decorating and household use.
Features and Benefits:
•100% recyclable
Typical Applications:
•Trade
•DIY
Attribute | Value |
---|---|
Brand | Harris |
Colour | White |
EAN | 5056287402803 |
ECLASS Code | 40030201 |
MFR Part No. | 102114000 |
Number of Ply | 2 |
Pack Quantity | 1 |
Roll Length | 152m |
Sheets Per Roll/Box | 400 |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |