£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
PB2W205 2ply White Paper Rolls (PK-2)
Attribute | Value |
---|---|
Brand | Peter Grant Papers |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | PB2W205 |
Number of Ply | 2 |
Pack Quantity | 2 |
Roll Length | 222m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |