£10.36
Ex VAT
£12.43
Inc VAT
Product Details
Product Specification
Plenty Kitchen Roll is strong and absorbent and features innovative Duraquilt technology, making it twice as durable as conventional paper towels. Just one sheet is all you need to soak up most liquids, allowing you to use less, save money and keep your workspace clean. Ideal for counter top spills, cleaning cutlery and utensils, and a range of other uses, Plenty kitchen towels are an essential cleaning companion at home or in the office.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
EAN | 7322540367904 |
ECLASS Code | 40030201 |
MFR Part No. | M01370 |
Number of Ply | 2 |
Pack Quantity | 6 |
Type | Hand Towel Roll |
UNSPSC Code | 47120000 |