£87.49
Ex VAT
£104.99
Inc VAT
Product Details
Product Specification
A repeat use wiper strong and highly absorbent, virtually no linting.
Features and Benefits:
Attribute | Value |
---|---|
Brand | Peter Grant Papers |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | TUF450W2F |
Number of Ply | 1 |
Pack Quantity | 2 |
Roll Length | 158m |
Sheet Width | 240mm |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |