£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
• Case Contents: 6 Refills x 60 Sheets =360 Sheets
• Sheet Size: 320mm x 300mm
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | White |
EAN | 5033848032266 |
ECLASS Code | 40030201 |
MFR Part No. | 38665 |
Number of Ply | 1 |
Pack Quantity | 6 |
Series | 38665 |
Sheet Width | 304.8mm |
Sheets Per Roll/Box | 60 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |