£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Perform® bumper rolls from Northwood® make fast work of light spills and make a great replacement to wet wipes. Ideal for everyday use, they can be used as a standalone roll, or mounted in a compatible dispenser.
Features and Benefits
• Convenient large roll and available in extended width formats
• A cost-effective solution for bulk usage
• Made from 100% recycled paper for sustainability
Standards
• CHSA Soft Tissue Standard
Attribute | Value |
---|---|
Brand | Northwood |
Colour | Blue |
ECLASS Code | 40030201 |
MFR Part No. | PW3B112 |
Number of Ply | 3 |
Pack Quantity | 1 |
Roll Length | 370m |
Sheet Width | 370mm |
Sheets Per Roll/Box | 1013 |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |