£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Product Documents
The KimTech® Science precision wipes have low-lint content and are highly absorbent. These chemically inert wipes are ideal for delicate tasks and instrumentation in a range of applications. The 1-ply white wipes are provided in a convenient pop-up box and are anti-static.
Features and Benefits
• Light duty and made from 100% pure fibre for high absorbency and a soft feel
• The wipes are chemically inert to allow use with solvents and chemicals
• Provided in a hygienic, user-friendly box to ensure clean and fast dispensing, even on the move
• Suitable for cleaning liquids and dust - equipped with anti-static dispensing to reduce lint and antistatic discharge
Typical Applications
• Suitable for use in ISO Class 4 or higher environments
• Suitable for applications in healthcare, manufacturing, optics, and electronics
• Chemically inert and anti-static
• Suitable for use in laboratories in manufacturing and healthcare, as well as industry sectors including optical, laser, and electronics
Attribute | Value |
---|---|
Brand | Kimtech |
Colour | White |
EAN | 0360007551210 |
ECLASS Code | 40030201 |
MFR Part No. | 7551 |
Number of Ply | 1 |
Pack Quantity | 15 |
Series | 7551 |
Sheet Length | 30cm |
Sheet Width | 285mm |
Sheets Per Roll/Box | 198 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |